Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. FG-3008
    FG-3008
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3008
    MFG Item Number
    FG-3008
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 110 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Capacity (oz) 1,800 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FG-3009
    FG-3009
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3009
    MFG Item Number
    FG-3009
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 220 lbs
    Capacity (N) 1,000 N
    Capacity (Kg) 100 kg
    Capacity (oz) 3,500 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FG-3005
    FG-3005
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3005
    MFG Item Number
    FG-3005
    Series
    FG-3000
    Product Description
    2.2 lb (1 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 11 lbs
    Capacity (N) 50 N
    Capacity (Kg) 5 kg
    Capacity (oz) 180 oz
    Resolution (lbs) 0.01 lbs
    Resolution (N) 0.01 N
    Resolution (Kg) 0.001 kg
    Resolution (oz) 0.1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FG-3006
    FG-3006
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3006
    MFG Item Number
    FG-3006
    Series
    FG-3000
    Product Description
    11 lb (5 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 22 lbs
    Capacity (N) 100 N
    Capacity (Kg) 10 kg
    Capacity (oz) 350 oz
    Resolution (lbs) 0.01 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 0.1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved